Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45" Clear Glass And White Steel Coffee Table With Shelf

  • Mfr # 520939

  • Zoro # G122359915


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
45 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520939
Zoro #
G122359915
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
45 in
Depth
20 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Tabletop Color
Coffee/White
Item
Coffee Table

Description

Make your living room or family room really stand out with this 45-inch clear and white glass and steel coffee table with shelf. Quality construction from the white steel base combines with clear glass of the top to give this table a fresh and updated look. Includes a single bottom shelf for handy storage or display space. This minimalist rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch H x 45-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.