45" Cream and Gold Wood and Stainless Steel Writing Desk With Two Drawers

  • Mfr # 543811

  • Zoro # G122906812


product price:  $897.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular Desk
Size
Medium
Finish
Glossy
Material
Manufactured Wood
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543811
Zoro #
G122906812
UPC #
-
Country of Origin
China

Dimensions

Size
Medium
Height Adjustable
No
Overall Height
30 in
Overall Depth
23.5 in
Overall Width
45 in

Details

Shape
Rectangular Desk
Item
Desks
Color
Cream
Finish
Glossy
Material
Manufactured Wood
Style
Modern
Reversible Orientation
No
Assembly Required
Partial Assembly Needed
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Type
Writing Desk
Weight Capacity
220 lb
Base Material
Stainless Steel
Mirrored
No
Commercial Use
No
Gaming Configuration
No

Description

Bring this classic style 45-inch cream and gold wood and stainless steel writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.00-inch h x 45.00-inch w x 23.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.