Zoro Homepage

45" Gold Glass And Steel Coffee Table

  • Mfr # 520989

  • Zoro # G222358788


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
20 in
Tabletop Color
Gold/Coffee
Width
45 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520989
Zoro #
G222358788
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Width
45 in
Height
17 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Gold/Coffee
Item
Coffee Table
Application Type
No

Description

Add handsome, fashionable design to your living space with this 45-inch gold glass and steel coffee table. A gold coloration runs throughout this good looking steel and glass table. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.