Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45" Gold Glass And Steel Coffee Table With Shelf

  • Mfr # 521021

  • Zoro # G122355078


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Gold
Application Type
No
Height
17 in
Assembly Required
Full Assembly Needed
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521021
Zoro #
G122355078
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Depth
20 in
Width
45 in

Details

Tabletop Color
Coffee/Gold
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Stylish and super sturdy, the 45-inch gold glass and steel coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. A sleek gold monotone color gives this steel and glass table a fresh and updated look. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.