Zoro Homepage

45" Gold Glass And Steel Coffee Table With Shelf

  • Mfr # 521048

  • Zoro # G522362461


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Gold
Height
17 in
Assembly Required
Full Assembly Needed
Depth
20 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521048
Zoro #
G522362461
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Depth
20 in
Width
45 in

Details

Item
Coffee Table
Tabletop Color
Coffee/Gold
Assembly Required
Full Assembly Needed
Application Type
No

Description

Make your living room or family room really stand out with this 45-inch gold glass and steel coffee table with shelf. A solid gold steel frame is finished off with a matching gold glass top, giving this table a chic monotone look. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.