45" Gold Glass And Steel Coffee Table With Two Shelves

  • Mfr # 521985

  • Zoro # G922374491


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Width
45 in
Tabletop Color
Coffee/Gold
Application Type
No
Assembly Required
Full Assembly Needed
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521985
Zoro #
G922374491
UPC #
-
Country of Origin
China

Dimensions

Width
45 in
Height
18 in
Depth
20 in

Details

Tabletop Color
Coffee/Gold
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Make a statement with the 45-inch gold glass and steel coffee table with two shelves and infuse a dash of character and personality into your space. This table features an updated monotone color scheme with gold as the main color on both the glass top and the steel base. Includes 2 shelves for additional storage or display space. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 45-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.