45" Gold Glass And Steel Coffee Table With Two Shelves

  • Mfr # 523329

  • Zoro # G522360276


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
22 in
Assembly Required
Full Assembly Needed
Width
45 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523329
Zoro #
G522360276
UPC #
-
Country of Origin
China

Dimensions

Depth
22 in
Width
45 in
Height
17 in

Details

Tabletop Color
Coffee/Gold
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

This good looking 45-inch gold glass and steel coffee table with two shelves is sure to inspire compliments no matter where it sits. A sleek gold monotone color gives this steel and glass table a fresh and updated look. There are 2 shelves that will help to keep clutter at bay. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 22-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.