Zoro Homepage

45" Gold Steel Coffee Table With Shelf

  • Mfr # 520929

  • Zoro # G722352101


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Depth
22 in
Height
16 in
Tabletop Color
Coffee
Width
45 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520929
Zoro #
G722352101
UPC #
-
Country of Origin
China

Dimensions

Depth
22 in
Height
16 in
Width
45 in

Details

Tabletop Color
Coffee
Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 45-inch gold steel coffee table with shelf. A solid gold steel frame is finished off with a matching gold manufactured wood top, giving this table a chic monotone look. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 45-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.