Zoro Homepage

45" Gray Futon Convertible Sleeper Loveseat and Toss Pillows

  • Mfr # 526470

  • Zoro # G022352979


product price: $386.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Color
Gray
Height
22.8 in
Depth
26.4 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526470
Zoro #
G022352979
UPC #
-
Country of Origin
China

Dimensions

Height
22.8 in
Depth
26.4 in
Width
44.5 in

Details

Application Type
No
Color
Gray
Assembly Required
No Assembly Needed
Item
Love Seat

Description

Designed for comfort and good looks, this 45-inch gray futon convertible sleeper loveseat with tufted cushions brings style and versatility to your living space. Upholstered in a chic solid color, this rectangular love seat features a tufted back design for added charm. Complete with two cozy toss pillows in a coordinating dark gray shade, this sofa is a great showpiece that effortlessly elevates your room decor, making it a must-have addition to your home. 22.8-inch H x 44.5-inch W x 26.4-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.