Zoro Homepage

45" Natural and Bronze Half Circle Writing Desk With Two Drawers

  • Mfr # 543772

  • Zoro # G922374385


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
22.1 in
Assembly Required
Partial Assembly Needed
Overall Width
44.8 in
Color
Bronze
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543772
Zoro #
G922374385
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
22.1 in
Overall Width
44.8 in
Overall Height
30 in

Details

Assembly Required
Partial Assembly Needed
Color
Bronze
Item
Desk
Application Type
No

Description

This 45-inch natural and bronze half circle writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped half-circle desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch H x 44.8-inch W x 22.1-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.