45" Navy Blue and Silver Wood and Stainless Steel Writing Desk With Two Drawers

  • Mfr # 543810

  • Zoro # G722905987


product price:  $897.99
/ea
Free Shipping & Returns

Key Features

Base Material
Stainless Steel
Finish
Chrome
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Gaming Configuration
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543810
Zoro #
G722905987
UPC #
-
Country of Origin
China

Dimensions

Size
Medium
Height Adjustable
No
Overall Depth
23.5 in
Overall Height
30 in
Overall Width
45 in

Details

Base Material
Stainless Steel
Finish
Chrome
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Gaming Configuration
No
Color
Navy Blue
Commercial Use
No
Type
Writing Desk
Reversible Orientation
No
Material
Manufactured Wood
Shape
Rectangular Desk
Style
Modern
Mirrored
No
Item
Desks
Assembly Required
Partial Assembly Needed
Weight Capacity
220 lb
Assembled/Unassembled
Unassembled

Description

This 45-inch navy blue and silver wood and stainless steel writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.00-inch h x 45.00-inch w x 23.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.