Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
45" Platinum Velvet Floral Sofa And Toss Pillows
Mfr # 348645
Zoro # G022909333
product price:Â $4,474.99
/eaKey Features
Assembly Required
No Assembly Needed
Width
45 in
Length
47 in
Seating Capacity
2
Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348645
- Zoro #
- G022909333
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 45 in
- Length
- 47 in
- Size
- W x L x D
- Depth
- 92 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Sofas
- Seating Capacity
- 2
- Style
- Mid-Century
- Finish
- Chrome
- Material
- Solid and Manufactured Wood
- Upholstered
- Yes
- Color
- Platinum
- Shape
- Curved
- Sleeper Sofa
- No
- Hand Crafted
- No
- Sofa Design
- Standard
- Type
- Sofa
- Capacity
- 660 lb
- Upholstery Material
- Velvet
Description
Add an air of fashion to your space with this fabulous 45-inch platinum velvet floral sofa and toss pillows. This floral standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. This piece includes high end detailing such as nailhead trim for a refined look. Rolled arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Platinum solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 47-inch H x 45-inch W x 92-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.