Zoro Homepage

45" Silver Glass And Steel Coffee Table With Shelf

  • Mfr # 520966

  • Zoro # G322367468


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Silver
Assembly Required
Full Assembly Needed
Width
45 in
Depth
20 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520966
Zoro #
G322367468
UPC #
-
Country of Origin
China

Dimensions

Width
45 in
Depth
20 in
Height
17 in

Details

Tabletop Color
Coffee/Silver
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No

Description

This good looking 45-inch silver glass and steel coffee table with shelf is sure to inspire compliments no matter where it sits. A sleek silver monotone color gives this steel and glass table a fresh and updated look. Includes a single shelf for handy storage or display space. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.