Zoro Homepage

45" Silver Glass And Steel Coffee Table With Shelf

  • Mfr # 521047

  • Zoro # G622347283


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Silver
Application Type
No
Assembly Required
Full Assembly Needed
Width
45 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521047
Zoro #
G622347283
UPC #
-
Country of Origin
China

Dimensions

Width
45 in
Depth
20 in
Height
17 in

Details

Tabletop Color
Coffee/Silver
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 45-inch silver glass and steel coffee table with shelf. A solid silver steel frame is finished off with a matching silver glass top, giving this table a chic monotone look. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.