
45" Silver Glass And Steel Coffee Table With Two Shelves
Mfr # 521986
Zoro # G122349725
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Silver
Height
18 in
Depth
20 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521986
Zoro #
G122349725
UPC #
-
Country of Origin
China
Dimensions
Height
18 in
Depth
20 in
Width
45 in
Details
Tabletop Color
Coffee/Silver
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
This good looking 45-inch silver glass and steel coffee table with two shelves is not only practical, but good looking and built to last. This table features an updated monotone color scheme with silver as the main color on both the glass top and the steel base. There are 2 shelves that will help to keep clutter at bay. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 45-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.