Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45" Silver Glass And Steel Coffee Table With Two Shelves

  • Mfr # 523330

  • Zoro # G422352869


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Silver
Assembly Required
Full Assembly Needed
Width
45 in
Application Type
No
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523330
Zoro #
G422352869
UPC #
-
Country of Origin
China

Dimensions

Width
45 in
Height
17 in
Depth
22 in

Details

Tabletop Color
Coffee/Silver
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Stylish and super sturdy, the 45-inch silver glass and steel coffee table with two shelves is an amazingly good looking coffee table that will compliment your living room. A solid silver steel frame is finished off with a matching silver glass top, giving this table a chic monotone look. There are 2 shelves that will help to keep clutter at bay. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 45-inch W x 22-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.