45" White Manufactured Wood Four Tier Etagere Bookcase

  • Mfr # 490165

  • Zoro # G522910952


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Bookcase Orientation
Vertical
Shelf Adjustments
No
Number of Drawers
No
Finish
Glossy
Shelf Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490165
Zoro #
G522910952
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
44.5 in
Size
H x W x D
Depth
13.75 in
Width
23.75 in

Details

Bookcase Orientation
Vertical
Shelf Adjustments
No
Item
Bookcases
Number of Drawers
No
Finish
Glossy
Shelf Capacity
20 lb
Shelves
Yes
Number of Shelf Tiers
4
Purposeful Distressing Type
No Distressing
Frame Material
Manufactured Wood
Commercial Use
No
Back Panel
No
Assembly
No Assembly Needed
Type
Etagere
Load Capacity (Lb.)
20 lb
Room Divider
No
Material
Manufactured Wood
Color
White

Description

The 45" white manufactured wood four tier etagere bookcase offers you storage and display space in a good looking and refined manor. Made from durable manufactured wood, in a white finish, this bookcase is durable, sturdy and timeless. Features four shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 44.5" H x 23.75" W x 13.75" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.