This item is Discontinued.

Homeroots 45" White Ribbed Textured Glass And Wood Enclosed Storage TV Stand 564939

45" White Ribbed Textured Glass And Wood Enclosed Storage TV Stand (Discontinued)

  • Mfr # 564939
  • Zoro # G022360806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564939
Zoro #
G022360806
UPC #
-
Country of Origin
China

Dimensions

Width
45 in
Height
23 in
Depth
16 in

Details

Application Type
Yes
Material
Manufactured Wood
Color
White
Item
TV Stand
Assembly Required
Full Assembly Needed

Description

Practical, space saving, and good looking, this 45-inch white ribbed textured glass and wood enclosed storage tv stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a contemporary design style with arched ribbed glass panel doors. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Ideal for TV placement and storage or use as an accent cabinet in your living room, bedroom or office. 23-inch h x 45-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.