
45" X 30" Black Orange And Yellow Trees Cotton Hanging Tapestry
Mfr # 387677
Zoro # G822884533
product price: $38.99
/eaKey Features
Outdoor Suitability
No
Width
30 in
Finish Style
No Distressing
Mirrored
No
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387677
Zoro #
G822884533
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Depth
1 in
Size
45" x 30" x 1"
Length
45 in
Details
Outdoor Suitability
No
Finish Style
No Distressing
Mirrored
No
Lighted
No
Orientation
Vertical Only
Item
Wall Decor
Wall Decor Type
Hanging Tapestry
Hooks Included
No
Color
Black, Orange, Yellow
Construction Method
Handmade
Material
Cotton
Assembly Required
No
Shape
Rectangle
Style
Asian
Description
Add an air of fashion to your room and rejuvenate the space with this 45-inch x 30-inch black orange and yellow trees cotton hanging tapestry. Easily create a focal point in your room with this generously sized asian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. This piece will bring a sense of earthiness and nature to your space. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 45-inch h x 30-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.