
46" Black and Clear Glass And Steel Coffee Table With Shelf
Mfr # 521007
Zoro # G922365000
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Black
Depth
20 in
Height
17 in
Application Type
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521007
Zoro #
G922365000
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Height
17 in
Width
46 in
Details
Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table
Description
Make your living room or family room really stand out with this 46-inch black and clear glass and steel coffee table with shelf. The clear glass top of this table is a nice visual contrast to the high quality, black steel of the the base and the brown of the shelf. This classic rectangular table will be a great accent in any room with its fresh design that will breathe some fresh air into your interior. The oak brown finish of the shelf gives this piece a visually pleasing mix of colors, materials, and textures. 17-inch H x 46-inch W x 20-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.