46" Black And White Faux Marble And Steel Coffee Table

  • Mfr # 521035

  • Zoro # G522347017


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Width
46 in
Assembly Required
Partial Assembly Needed
Application Type
No
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521035
Zoro #
G522347017
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Width
46 in
Height
16 in

Details

Tabletop Color
Coffee/Black
Assembly Required
Partial Assembly Needed
Item
Coffee Table
Application Type
No

Description

Add handsome, fashionable design to your living space with this 46-inch Black and White faux marble and steel coffee table. A solid black steel frame is finished off with a coordinating white faux marble top, giving this table a chic look. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 46-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.