
46" Black Faux Marble And Steel Coffee Table
Mfr # 520937
Zoro # G322362715
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Black
Width
46 in
Height
17.75 in
Depth
20 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520937
Zoro #
G322362715
UPC #
-
Country of Origin
China
Dimensions
Width
46 in
Height
17.75 in
Depth
20 in
Details
Item
Coffee Table
Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
Full Assembly Needed
Description
Make a statement with the 46-inch black faux marble and steel coffee table and infuse a dash of character and personality into your space. A sleek black monotone color gives this steel and faux marble table a fresh and updated look. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.75-inch H x 46-inch W x 20-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.