Zoro Homepage

46" Black Glass And Steel Coffee Table

  • Mfr # 520949

  • Zoro # G022352214


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
22 in
Application Type
No
Tabletop Color
Black/Coffee
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520949
Zoro #
G022352214
UPC #
-
Country of Origin
China

Dimensions

Depth
22 in
Height
17 in
Width
46 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Tabletop Color
Black/Coffee
Item
Coffee Table

Description

Make a statement with the 46-inch black glass and steel coffee table and infuse a dash of character and personality into your space. A solid black steel frame is finished off with a matching black glass top, giving this table a chic monotone look. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 46-inch W x 22-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.