Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

46" Black Glass And Steel Coffee Table With Two Shelves

  • Mfr # 520978

  • Zoro # G222349151


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
46 in
Application Type
No
Tabletop Color
Coffee/Black
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520978
Zoro #
G222349151
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
46 in
Depth
20 in

Details

Application Type
No
Tabletop Color
Coffee/Black
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

This good looking 46-inch black glass and steel coffee table with two shelves is not only practical, but good looking and built to last. A solid black steel frame is finished off with a matching black glass top, giving this table a chic monotone look. There are 2 shelves that will help to keep clutter at bay. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 46-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.