46" Black Solid Wood Pedestal Base Round Top Dining Table
- Mfr # 721077
- Zoro # G722912183
product price:Â
$
803.99
/ea
Key Features
Shape
Round
Width
46 in
Length
46 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721077
- Zoro #
- G722912183
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Black
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Top Wood Species
- Oak
- Weight Capacity
- 6 lb
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Leaf Included
- No
- Table Mechanism
- Fixed
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- Yes
Dimensions
- Width
- 46 in
- Length
- 46 in
- Height
- 30 in
Description
This good looking 46-inch black solid wood pedestal base round top dining table is sure to inspire compliments. Made of solid wood, the black coloration throughout gives this piece an updated and refreshing look. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 46.00-inch w x 46.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.