Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

46" Black Steel Coffee Table With Two Shelves

  • Mfr # 520995

  • Zoro # G722353535


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Tabletop Color
Coffee/Black
Application Type
No
Height
17 in
Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520995
Zoro #
G722353535
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
17 in
Width
46 in

Details

Tabletop Color
Coffee/Black
Application Type
No
Item
Coffee Table
Assembly Required
Full Assembly Needed

Description

This good looking 46-inch black steel coffee table with two shelves is not only practical, but good looking and built to last. Create an inspiring atmosphere in most any room with this black steel table. Includes 2 shelves for additional storage or display space. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 46-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.