Zoro Homepage

46" Brown And Brass Concrete And Brass Coffee Table With Shelf

  • Mfr # 520593

  • Zoro # G022348460


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Assembly Required
Full Assembly Needed
Length
25 in
Commercial Use
No
Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520593
Zoro #
G022348460
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
16 in
Length
25 in
Width
46 in

Details

Assembly Required
Full Assembly Needed
Item
Coffee Table
Commercial Use
No

Description

This good looking 46-inch brown and brass concrete and brass coffee table with shelf is sure to inspire compliments no matter where it sits. The base of this table is made from brass in a brass color that creates a good looking visual contrast to the brown concrete tabletop. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 46-inch W x 25-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.