46" Brown and White Wood and Iron Dining Table
- Mfr # 635742
- Zoro # G222911242
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
45.7 in
Length
27.55 in
Height
29.52 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635742
- Zoro #
- G222911242
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 45.7 in
- Length
- 27.55 in
- Height
- 29.52 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Brown
- Frame Color
- Brown, White
- Frame Material
- Iron
- Leg Type
- Four Leg
- Leg Color
- White
- Finish
- Metallic
- Assembled/Unassembled
- Unassembled
- Top Wood Species
- Oak
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Weight Capacity
- 6 lb
- Leaf Included
- No
- Commercial Use
- Yes
- Table Mechanism
- Fixed
- Style
- Industrial
- Assembly Required
- Full Assembly Needed
Description
Give your room the perfect anchor piece with this 46-inch brown and white wood and iron dining table. The brown manufactured wood top of this table is a nice visual contrast to the high quality, white iron of the base. The two-tone finish is attractive and fashionable. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.52-inch h x 45.70-inch w x 27.55-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.