Zoro Homepage

46" Brown Dresser Solid Wood Mirror

  • Mfr # 521572

  • Zoro # G622363450


product price: $875.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
1 in
Height
46 in
Color
Brown
Width
40 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521572
Zoro #
G622363450
UPC #
-
Country of Origin
India

Dimensions

Depth
1 in
Height
46 in
Width
40 in

Details

Color
Brown
Assembly Required
Full Assembly Needed
Material
Wood
Item
Mirror
Application Type
No

Description

Enrich your bedroom with an ornament thats fashionable and unique at the same time with this 46-inch brown dresser solid wood mirror. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bedroom glow with its fantastic frame. The mirror of rustic style can also decorate your room and bring brightness to your living space. Quality craftsmanship in every facet ensures durability and long-lasting wear. This mirror is a perfect addition to a variety of room decors and creates a perfect match for over a dresser, mantle, or any space you need a stylish and good looking mirror. 46-inch H x 40-inch W x 1-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.