
46" Brown Solid Wood Geometric Starburst Framed Accent Mirror
Mfr # 521570
Zoro # G222372685
product price: $1,002.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
40 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
46 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521570
Zoro #
G222372685
UPC #
-
Country of Origin
India
Dimensions
Height
40 in
Width
46 in
Depth
1 in
Details
Assembly Required
Full Assembly Needed
Application Type
No
Color
Brown
Material
Wood
Item
Mirror
Description
Add a touch of sunshine to any space in your home with this 46-inch brown solid wood geometric starburst framed accent mirror. The rectangle shaped mirror is framed by genuine wood in unique starburst configurations that adds a nice touch of depth and texture to your space. Its rustic style makes this mirror a favorite for bringing some flair to your decor. 46-inch H x 40-inch W x 1-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.