46" Brown Solid Wood Pedestal Base Round Top Dining Table
- Mfr # 720983
- Zoro # G022908282
product price:Â
$
771.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
46 in
Length
46 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720983
- Zoro #
- G022908282
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 46 in
- Length
- 46 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Leaf Included
- No
- Commercial Use
- Yes
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
- Weight Capacity
- 4 lb
- Top Wood Species
- Oak
- Table Mechanism
- Fixed
Description
Give your room the perfect anchor piece with this 46-inch brown solid wood pedestal base round top dining table. This table features quality construction from solid wood and a sleek monotone color scheme with brown as the main color on both the top and the base. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 46.00-inch w x 46.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.