Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

46" Clear Glass And Steel Coffee Table

  • Mfr # 520950

  • Zoro # G722345264


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height
17 in
Depth
22 in
Application Type
No
Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520950
Zoro #
G722345264
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Depth
22 in
Width
46 in

Details

Tabletop Color
Silver/Coffee
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Add handsome, fashionable design to your living space with this 46-inch clear glass and steel coffee table. A solid silver steel frame is finished off with a glass top, giving this table a chic look. This sawhorse base rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 46-inch W x 22-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.