This item is Discontinued.

Homeroots 46" Cream And Gold Wood And Stainless Steel Coffee Table With Two Drawers 543874

46" Cream And Gold Wood And Stainless Steel Coffee Table With Two Drawers (Discontinued)

  • Mfr # 543874
  • Zoro # G122365527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543874
Zoro #
G122365527
UPC #
-
Country of Origin
China

Dimensions

Width
46.3 in
Height
15.7 in
Depth
22 in

Details

Item
Coffee Table
Tabletop Color
Coffee, Gold
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Stylish and super sturdy, the 46-inch cream and gold stainless steel coffee table with two drawers is an amazingly good looking coffee table that will compliment your living room. The gold coloration of the high quality stainless steel base marries nicely with the cream manufactured wood top surface. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.7-inch H x 46.3-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.