
46" Espresso Solid Wood Square Dining Table
Mfr # 632707
Zoro # G422353170
product price: $1,259.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
46 in
Commercial Use
Yes
Length
46 in
Height
29.9 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632707
Zoro #
G422353170
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
46 in
Length
46 in
Height
29.9 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Dining Table
Description
This good looking 46-inch espresso solid wood square dining table is sure to inspire compliments. You will add an updated and fresh look to your dining space with this espresso solid wood table. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 46-inch espresso solid wood square dining table is a must-have for your home. 29.9-inch h x 46-inch w x 46-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.