
46" Gold Faux Marble And Steel Coffee Table
Mfr # 521036
Zoro # G922360715
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Height
16 in
Application Type
No
Width
46 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521036
Zoro #
G922360715
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Height
16 in
Width
46 in
Details
Tabletop Color
Coffee/Gold
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table
Description
Make a statement with the 46-inch gold faux marble and steel coffee table and infuse a dash of character and personality into your space. A solid gold steel frame is finished off with a matching gold faux marble top, giving this table a chic monotone look. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 46-inch W x 20-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.