46" Gold Faux Marble And Steel Sled Coffee Table

  • Mfr # 520938

  • Zoro # G122374017


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Application Type
No
Height
17.75 in
Assembly Required
Full Assembly Needed
Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520938
Zoro #
G122374017
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
17.75 in
Width
46 in

Details

Tabletop Color
Coffee/Gold
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

This stylish 46-inch gold faux marble and steel sled coffee table is sure to inspire compliments no matter where it sits. A sleek gold monotone color gives this steel and faux marble table a fresh and updated look. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17.75-inch h x 46-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.