Zoro Homepage

46" Gold Glass And Steel Coffee Table

  • Mfr # 521006

  • Zoro # G722354877


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
20 in
Height
17 in
Width
46 in
Tabletop Color
Gold/Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521006
Zoro #
G722354877
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Height
17 in
Width
46 in

Details

Assembly Required
Full Assembly Needed
Item
Coffee Table
Tabletop Color
Gold/Coffee
Application Type
No

Description

Make a statement with the 46-inch gold glass and steel coffee table and infuse a dash of character and personality into your space. A solid gold steel frame is finished off with a matching gold glass top, giving this table a chic monotone look. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 46-inch W x 20-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.