
46" Gray And Gold Stainless Steel Coffee Table With Two Drawers
Mfr # 543872
Zoro # G222369494
product price:Â $862.99
/ea
Free Shipping & Returns
Key Features
Height
15.7 in
Depth
22 in
Application Type
No
Width
46.3 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543872
Zoro #
G222369494
UPC #
-
Country of Origin
China
Dimensions
Height
15.7 in
Depth
22 in
Width
46.3 in
Details
Tabletop Color
Coffee/Gold
Item
Coffee Table
Application Type
No
Assembly Required
Partial Assembly Needed
Description
This good looking 46-inch gray and gold stainless steel coffee table with two drawers is sure to inspire compliments no matter where it sits. Quality construction from the gold stainless steel base combines with gray manufactured wood of the top to give this table a fresh and updated look. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.7-inch H x 46.3-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.