Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

46" Natural and Black Wood And Iron Round Abstract Coffee Table

  • Mfr # 286244

  • Zoro # G722833099


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Queen Anne Legs
No
Finish
Natural
Leg Color
Black
Coffee Table Type
Coffee Table
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286244
Zoro #
G722833099
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
15 in
Length
23 in
Width
46 in

Details

Queen Anne Legs
No
Finish
Natural
Leg Color
Black
Coffee Table Type
Coffee Table
Commercial Use
Yes
Item
Coffee Tables
Weight Capacity
70 lb
Style
Contemporary
Tabletop Color
Natural
Hand Crafted
No
Assembly Required
Full Assembly Needed
Frame Material
Iron
Wheels Included
No
Tabletop Material
Manufactured Wood
Shape
Round
Leg Type
Abstract
Assembled/Unassembled
Unassembled

Description

Make your living room or family room really stand out with this 46-inch natural and black wood and iron round abstract coffee table. A black iron frame is finished off with a natural manufactured wood top that is the epitome of quality construction and design. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 15-inch h x 46-inch w x 23-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.