
46" Navy Blue And Silver Metallic Stainless Steel Coffee Table With Two Drawers
Mfr # 543873
Zoro # G922356428
product price: $862.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Height
15.7 in
Depth
22 in
Width
46.3 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543873
Zoro #
G922356428
UPC #
-
Country of Origin
China
Dimensions
Height
15.7 in
Depth
22 in
Width
46.3 in
Details
Tabletop Color
Coffee
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Make a statement with the 46-inch navy blue and silver metallic stainless steel coffee table with two drawers and infuse a dash of character and personality into your space. The base of this table is made from stainless steel in a silver metallic color that creates a good looking visual contrast to the navy blue manufactured wood tabletop. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.7-inch H x 46.3-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.