Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

46" White Solid Wood Geometric Starburst Framed Accent Mirror

  • Mfr # 521571

  • Zoro # G022348071


product price: $1,002.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
1 in
Color
White
Application Type
No
Height
40 in
Width
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521571
Zoro #
G022348071
UPC #
-
Country of Origin
India

Dimensions

Depth
1 in
Height
40 in
Width
46 in

Details

Item
Mirror
Color
White
Application Type
No
Assembly Required
Full Assembly Needed
Material
Wood

Description

Add a touch of sunshine to any space in your home with this 46-inch white wash solid wood geometric starburst framed accent mirror. The rectangle shaped mirror is framed by genuine wood in unique starburst configurations that adds a nice touch of depth and texture to your space. Its rustic style makes this mirror a favorite for bringing some flair to your decor. 46-inch H x 40-inch W x 1-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.