Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Antiqued White Solid Wood Carved Scrollwork Accent Mirror

  • Mfr # 521566

  • Zoro # G122349213


product price: $661.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
35 in
Application Type
Yes
Material
Wood
Assembly Required
Full Assembly Needed
Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521566
Zoro #
G122349213
UPC #
-
Country of Origin
India

Dimensions

Width
35 in
Height
47 in
Depth
1 in

Details

Item
Mirror
Application Type
Yes
Material
Wood
Assembly Required
Full Assembly Needed
Color
White

Description

The elegantly crafted 47-inch antiqued white solid wood carved scrollwork accent mirror is what you need to add finishing touch to your decor. Surrounded by a gorgeous artisanal carved mango wood frame for a finished look, this mirror will bring practical style and design to your space. Its whitewashed and rustic style makes this mirror a favorite for bringing some flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. 47-inch H x 35-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.