47" Antiqued White Wood Wall Mounted Pedestal Writing Desk

  • Mfr # 568262

  • Zoro # G022909388


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.5 in
Mirrored
No
Cabinets Included
Yes
Material
Manufactured Wood
Height Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568262
Zoro #
G022909388
UPC #
-
Country of Origin
China

Dimensions

Overall Height
29.5 in
Height Adjustable
No
Overall Width
47 in
Overall Depth
23.5 in
Size
Medium

Details

Mirrored
No
Cabinets Included
Yes
Material
Manufactured Wood
Number of Cabinets
1
Assembly Required
Full Assembly Needed
Gaming Configuration
No
Shape
Rectangular Desk
Purposeful Distressing Type
No Distressing
Type
Writing Desk
Weight Capacity
200 lb
Commercial Use
No
Item
Desks
Reversible Orientation
No
Color
Antiqued White
Style
Country
Base Material
Manufactured Wood
Assembled/Unassembled
Unassembled

Description

Bring this classic style 47-inch antiqued white wood wall mounted pedestal writing desk to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A single drawer gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.50-inch h x 47.00-inch w x 23.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.