Zoro Homepage

47" Beige and Oak Distressed Cement Oval Coffee Table

  • Mfr # 572275

  • Zoro # G422348206


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height
16 in
Tabletop Color
Coffee/Gray
Assembly Required
Partial Assembly Needed
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572275
Zoro #
G422348206
UPC #
-
Country of Origin
China

Dimensions

Height
16 in
Length
28 in
Width
47 in

Details

Commercial Use
No
Tabletop Color
Coffee/Gray
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

Add handsome, fashionable design to your living space with this 47-inch beige and oak distressed cement oval coffee table. Offering a nice two-tone color combination, this unique table comes with a purposefully distressed and weathered textural finish for an aged and rustic feel. This oblong three legged table is an updated take on a classic that will give your space an earthy yet style with a modern and artisanal touch. 16.00-inch h x 47.00-inch w x 28.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.