47" Beige and Silver Genuine Leather Club Chair

  • Mfr # 546435

  • Zoro # G322350033


product price: $1,579.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Assembly Required
No Assembly Needed
Overall Height
39 in
Seat Color
Beige Silver
Overall Depth
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546435
Zoro #
G322350033
UPC #
-
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Depth
41 in
Overall Width
47 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Seat Color
Beige Silver
Item
Accent Chair

Description

Add an air of fashion to your room and rejuvenate the space with this 47-inch beige and silver genuine leather club chair. This sturdy genuine leather upholstered club chair comes in a chic beige color accented with chrome to give your space a contemporary look. The high quality solid wood inner frame flaunts convenient armrests and a tight back that are complimented by soft and comfortable cushioning. 39-inch h x 47-inch w x 41-inch d.

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.