Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Beige Blue and Brown Cotton Blend Upholstered Striped Bench

  • Mfr # 548255

  • Zoro # G522345402


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Depth
16 in
Seat Color
Blue Brown
Overall Height
18 in
Overall Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548255
Zoro #
G522345402
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
16 in
Overall Height
18 in
Overall Width
47 in

Details

Commercial Use
No
Seat Color
Blue Brown
Item
Benche
Assembly Required
Partial Assembly Needed

Description

Practicality and fashion mix together with this handy 47-inch beige blue and brown cotton blend upholstered striped bench. Expertly upholstered with padding and a soft cotton wool blend in a striped pattern, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 47-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.