Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Black and Brown Solid Wood And Steel Coffee Table With Drawer And Shelf

  • Mfr # 370457

  • Zoro # G922833325


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Tabletop Color
Black
Assembly Required
Partial Assembly Needed
Height
16 in
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370457
Zoro #
G922833325
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
16 in
Length
24 in
Width
47 in

Details

Finish
Bronze
Tabletop Color
Black
Assembly Required
Partial Assembly Needed
Frame Material
Steel
Leg Color
Brown
Top Wood Species
Poplar
Style
Contemporary
Assembled/Unassembled
Unassembled
Tabletop Material
Solid Wood
Weight Capacity
66 lb
Leg Type
4 Legs
Shape
Rectangular
Item
Coffee Tables
Queen Anne Legs
No
Wheels Included
No
Hand Crafted
No
Coffee Table Type
Coffee Table
Commercial Use
No

Description

Give your living room, family room, or office the perfect anchor piece with this 47-inch black and brown solid wood and steel coffee table with drawer and shelf. The black solid wood top of this table is a nice visual contrast to the high quality, brown steel of the base. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16-inch h x 47-inch w x 24-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.