This item is Discontinued.

Homeroots 47" Black and Dark Brown Faux Leather and Wood Bench with Shoe Storage And Shelves 632591

This item is Discontinued.

Homeroots

47" Black and Dark Brown Faux Leather and Wood Bench with Shoe Storage And Shelves (Discontinued)

Mfr # 632591
Zoro # G922363075
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
632591
Zoro #
G922363075
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15.35 in
Overall Height
17.72 in
Overall Width
47.24 in

Details

Item
Benche
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Brown

Description

Distinctive in style the 47-inch black and dark brown faux leather upholstered storage bench with shoe storage and shelves radiates a versatile charm. Made of high quality manufactured wood, an all over weathered dark brown mixes with black accents and a sliding barn door for an updated and refreshing rustic modern farmhouse style. This multi-function bench features bottom cabinets and shelves with storage in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room this piece works great as a shoe bench, with a cushioned faux leather place to sit and hidden storage down below. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. 17.72-inch h x 47.24-inch w x 15.35-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.