47" Black And Gold Stainless Steel Coffee Table With Two Drawers

  • Mfr # 543868

  • Zoro # G222370292


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Gold
Width
47.2 in
Height
15.5 in
Assembly Required
Partial Assembly Needed
Length
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543868
Zoro #
G222370292
UPC #
-
Country of Origin
China

Dimensions

Width
47.2 in
Height
15.5 in
Length
23.5 in

Details

Tabletop Color
Coffee/Gold
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Commercial Use
No

Description

Stylish and super sturdy, the 47-inch black and gold stainless steel coffee table with two drawers is an amazingly good looking coffee table that will compliment your living room. A gold stainless steel frame is finished off with a black manufactured wood top that is the epitome of quality construction and design. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.5-inch H x 47.2-inch W x 23.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.