This item is Discontinued.

Homeroots 47" Black and Gold Wood and Stainless Steel Sled Writing Desk 543752

47" Black and Gold Wood and Stainless Steel Sled Writing Desk (Discontinued)

  • Mfr # 543752
  • Zoro # G422351138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543752
Zoro #
G422351138
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47.2 in
Overall Depth
22.8 in
Overall Height
29-1/2 in
Height Adjustable
No
Size
Medium

Details

Type
Writing Desk
Item
Desks
Finish
Glossy
Color
Black
Material
Wood
Assembly
Partial Assembly Needed
Commercial Use
No
Gaming Configuration
No
Shape
Rectangular Desk
Cabinets Included
No
Style
Contemporary
Mirrored
No
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Base Material
Stainless Steel
Weight Capacity
88 lb
Assembly Required
Partial Assembly Needed
Reversible Orientation
No

Description

This 47-inch black and gold wood and stainless steel sled writing desk will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.5-inch h x 47.2-inch w x 22.8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.